Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Natural Solid Wood Square Pedestal End Table

  • Mfr # 576791

  • Zoro # G922363754


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
Yes
Height
22 in
Depth
21 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576791
Zoro #
G922363754
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
21 in
Width
21 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 22-inch natural solid wood square pedestal end table. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 22-inch h x 21-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.