Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Natural Square Solid Wood Outdoor Side Table

  • Mfr # 554934

  • Zoro # G922366892


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
Full Assembly Needed
Length
22 in
Height
20 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554934
Zoro #
G922366892
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
22 in
Height
20 in
Width
22 in

Details

Application Type
Commercial
Assembly Required
Full Assembly Needed
Item
Outdoor Table

Description

Bring your outdoor living to the next level with our premium 22-inch natural square solid wood outdoor side table. An end or side table can be a great decorative addition to your outdoor space. Ideal for outdoor living, the natural solid teak wood will be a beautiful addition to your outdoor space. The addition of a bottom shelf gives this table two tiers of storage and usable space. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 20-inch h x 22-inch w x 22-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.