Zoro Homepage

22" Navy Blue Metal Arched Table Lamp With Navy Blue Cage Shade

  • Mfr # 524330

  • Zoro # G622368202


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Assembly Required
Partial Assembly Needed
Height
22 in
Width
11 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524330
Zoro #
G622368202
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
22 in
Width
11 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
Blue

Description

With this 22-inch navy blue metal arched table lamp with navy blue cage shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of navy blue metal. The navy blue cage metal shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 11-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.