
22" Nickel And Clear Glass And Steel Square End Table With Shelf
Mfr # 544208
Zoro # G022374216
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Assembly Required
Full Assembly Needed
Width
22 in
Height
22 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544208
Zoro #
G022374216
UPC #
-
Country of Origin
China
Dimensions
Depth
22 in
Width
22 in
Height
22 in
Details
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No
Description
Show off your exquisite taste with this 22-inch nickel and clear glass and steel square end table with shelf. A nickel steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch H x 22-inch W x 22-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.