
22" Nickel Metal Arched Table Lamp With Nickel Cage Shade
Mfr # 524333
Zoro # G822352001
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Depth
7 in
Assembly Required
Partial Assembly Needed
Width
11 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524333
Zoro #
G822352001
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Width
11 in
Height
22 in
Details
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Silver
Description
This 22-inch nickel metal arched table lamp with nickel cage shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a nickel color. The nickel cage metal shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 22-inch H x 11-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.