Zoro Homepage

22" Nickel Metal Two Light Usb Table Lamp With Nickel Dome Shade

  • Mfr # 524740

  • Zoro # G822344976


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
12 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524740
Zoro #
G822344976
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
12 in
Depth
12 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp

Description

With this 22" nickel metal two light usb table lamp with nickel dome shade you can bring in design to any space along with adding some ambient lighting. A gorgeous nickel metalbase brings just the right amount of pizzazz to this fabulous lamp. The nickel dome metal shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 22" H x 12" W x 12" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.