Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Oak Solid Wood One Drawer Floating Nightstand

  • Mfr # 653836

  • Zoro # G322368281


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
21.65 in
Depth
13.78 in
Assembly Required
Full Assembly Needed
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653836
Zoro #
G322368281
UPC #
-
Country of Origin
India

Dimensions

Width
21.65 in
Depth
13.78 in
Height
11.81 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 22-inch oak solid wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.81-inch h x 21.65-inch w x 13.78-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.