
22" Oak Wood Two Drawer Nightstand
Mfr # 543659
Zoro # G422373093
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Width
17.71 in
Height
22.44 in
Depth
13.7 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543659
Zoro #
G422373093
UPC #
-
Country of Origin
Colombia
Dimensions
Width
17.71 in
Height
22.44 in
Depth
13.7 in
Details
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Give your room the look and feel of 5-star accommodations with this 22-inch oak wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.44-inch h x 17.71-inch w x 13.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.