This item is Discontinued.

Homeroots 22" Rose Gold And Black Metal Table Lamp With Rose Gold Globe Shade 643307

22" Rose Gold And Black Metal Table Lamp With Rose Gold Globe Shade (Discontinued)

  • Mfr # 643307
  • Zoro # G522370855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643307
Zoro #
G522370855
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Depth
15.5 in
Height
21.8 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Rose Gold/Gold Black

Description

This 22-inch rose gold and black metal table lamp with rose gold globe shade is the perfect combination of design and function. The base of this lamp is made of rose gold and black metal. The rose gold globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 21.80-inch h x 7.00-inch w x 15.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.