Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Sand Ceramic Table Lamp With White Drum Shade

  • Mfr # 524275

  • Zoro # G522369965


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Sand/White
Height
22 in
Depth
12 in
Assembly Required
Partial Assembly Needed
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524275
Zoro #
G522369965
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
12 in
Width
12 in

Details

Color
Sand/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

With this 22-inch sand ceramic table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of sand ceramic. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.