Zoro Homepage

22" Silver Aluminum Round End Table

  • Mfr # 556521

  • Zoro # G722370259


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Tabletop Color
Silver
Height
21.9 in
Depth
16 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556521
Zoro #
G722370259
UPC #
-
Country of Origin
India

Dimensions

Width
16 in
Height
21.9 in
Depth
16 in

Details

Tabletop Color
Silver
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Show off your exquisite taste with this 22-inch silver aluminum round end table. This table features quality construction from aluminum and an updated monotone color scheme with silver as the main color on both the top and the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 21.9-inch h x 16-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.