
22" Silver And Beige Cast Aluminum And Marble Pedestal End Table
Mfr # 627515
Zoro # G022363968
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Width
18.25 in
Tabletop Color
Beige Silver
Application Type
Yes
Depth
17.25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627515
Zoro #
G022363968
UPC #
-
Country of Origin
India
Dimensions
Width
18.25 in
Depth
17.25 in
Height
21.75 in
Details
Tabletop Color
Beige Silver
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Description
Show off your exquisite taste with this 22-inch beige and silver marble and aluminum pedestal end table. The beige marble top of this table is a nice contrast to the high quality, silver cast aluminum of the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This unique and modern table is a great accent for most any room. 21.75-inch h x 18.25-inch w x 17.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.