
22" Silver and Brown Reclaimed Wood Glass and Steel Square End Table
Mfr # 283176
Zoro # G222832837
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
Wood Scoring & Rub Through
Style
Contemporary
Tabletop Material
Glass
Commercial Use
Yes
Leg Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
283176
Zoro #
G222832837
UPC #
-
Country of Origin
China
Dimensions
Width
19 in
Height
22 in
Length
19 in
Details
Purposeful Distressing Type
Wood Scoring & Rub Through
Style
Contemporary
Tabletop Material
Glass
Commercial Use
Yes
Leg Color
Silver
Shape
Square
Set
No
Base Material
Steel
Includes
1 Table
Item
End-Side Tables
Finish
Chrome
Assembly
Partial Assembly Needed
Leg Type
Abstract
Mirrored
No
Assembled/Unassembled
Unassembled
Tabletop Color
Brown
Hand Crafted
No
Description
If you want a great companion for your sofa, or love seat, youve found one. This end table has a sophisticated and sleek design certain to turn some heads as well. Its truly exceptional and displays suave and down-to-earth beauty, which will give your home a warm feel. Its appealing design will certainly be a delightful decoration to your interior too. Its excellently crafted, and has a wood and glass mosaic top and steel legs. Its the best place for some family pictures and it can even leave your guests marveling at your magnificent flowers. As for measurements, they are 22 for height, 19 for width, and 19 for depth, and it weighs 38.1 pounds. It can be the center piece around which you can design the ideal look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.