Zoro Homepage

22" Silver And Clear Glass And Steel Round End Table

  • Mfr # 543830

  • Zoro # G822347236


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Application Type
No
Width
20 in
Height
22 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543830
Zoro #
G822347236
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
20 in
Height
22 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed
Tabletop Color
Silver

Description

Optimize your space and add some charm to your room with the 22-inch silver and clear glass and steel round end table. A silver steel frame is finished off with a clear glass top that is the epitome of quality construction and design. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22-inch H x 20-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.