22" Silver and Clear Metal and Acrylic Red Rose Bedside Lamp

  • Mfr # 568836

  • Zoro # G022372328


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Color
Red Rose/Silver
Height
21.5 in
Depth
9.25 in
Assembly Required
No Assembly Needed
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568836
Zoro #
G022372328
UPC #
-
Country of Origin
China

Dimensions

Height
21.5 in
Depth
9.25 in
Width
4.5 in

Details

Color
Red Rose/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 22-inch silver acrylic novelty bedside lamp is is a great way to add some romantic ambiance to any corner of your home. This super unique lamp will add a floral element to your space along with soft light and romantic ambiance. Combining clear, silver, and red, this mixed material lamp combines aluminum and acrylic into a shape that resembles a fan vase with flowers and will add a soft and cozy glow to your bedroom. Great for evening reading. 21.5-inch H x 4.5-inch W x 9.25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.