Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Silver And Gray Wood And Metal End Table With Drawer

  • Mfr # 333132

  • Zoro # G322833369


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Hand Crafted
No
Finish
Chrome
Length
18.25 in
Mirrored
No
Includes
1 Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333132
Zoro #
G322833369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.25 in
Width
12 in
Height
22.25 in

Details

Hand Crafted
No
Finish
Chrome
Mirrored
No
Includes
1 Table
Item
End-Side Tables
Style
Contemporary
Base Material
Metal
Assembly
Full Assembly Needed
Leg Color
Silver
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Weight Capacity
22 lb
Tabletop Color
Gray
Shape
Rectangular
Purposeful Distressing Type
No Distressing
Set
No
Leg Type
Cross Legs

Description

Optimize your space and add some charm to your room with the 22-inch silver and gray end table with drawer. The silver coloration of the high quality metal base marries nicely with the gray manufactured wood top. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22.25-inch H x 12-inch W x 18.25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.