22" Silver And Rose Gold Metal And Acrylic Flowers Bedside Lamp

  • Mfr # 568834

  • Zoro # G522359713


product price:  $92.65
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
21.5 in
Application Type
No
Depth
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568834
Zoro #
G522359713
UPC #
-
Country of Origin
China

Dimensions

Height
21.5 in
Depth
7 in
Width
7 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Table Lamp
Color
Rose Gold/Silver Rose

Description

This 22-inch silver and rose gold metal and acrylic flowers bedside lamp is a great way to add some brightness to any corner of your home. This super unique lamp will add a floral element to your space along with soft light and romantic ambiance. Crafted with faux crystal bling, silver, and rose gold this mixed material lamp combines aluminum and acrylic into a shape that resembles a cylindrical vase with flowers and will add a soft and cozy glow to your bedroom. Great for evening reading. 21.5-inch H x 7-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.