Zoro Homepage

22" Silver and White Aluminum and Marble Pedestal End Table

  • Mfr # 627514

  • Zoro # G922366366


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Width
19.5 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Silver White
Height
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627514
Zoro #
G922366366
UPC #
-
Country of Origin
India

Dimensions

Depth
19 in
Width
19.5 in
Height
21.5 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Silver White
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 22-inch silver and white aluminum and marble pedestal end table radiates a sense of luxurious and modern charm. The silver cast aluminum top of this table features a rustic, slightly textured surface and a live edge-look, abstract shape that creates a striking contrast to the sleek and shiny tapered marble of the pedestal base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 21.5-inch h x 19.5-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.