Zoro Homepage

22" Silver Glass And Stainless Steel Round Mirrored End Table

  • Mfr # 528629

  • Zoro # G522375287


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Color
Silver
Height
21.6 in
Width
21.6 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528629
Zoro #
G522375287
UPC #
-
Country of Origin
China

Dimensions

Height
21.6 in
Width
21.6 in
Depth
21.6 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Silver
Item
End-Side Table
Application Type
No

Description

Distinctive in style the 22" silver glass round mirrored end table radiates a versatile charm. The silver coloration runs throughout this good looking stainless steel and glass table. Reflective pieces of mirrored glass give this table a glamorous and unique look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 21.6" H x 21.6" W x 21.6" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.