Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Silver Metallic And White Stone Square End Table

  • Mfr # 543887

  • Zoro # G022355727


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Length
18 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543887
Zoro #
G022355727
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
22 in

Details

Tabletop Color
Metallic White/White Stone/Silver
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 22-inch silver metallic and white stone end table. Quality construction from the silver metallic iron base combines with white stone of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch H x 18-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.