Zoro Homepage

22" Silver Metallic Iron Desk Table Lamp With Silver Metallic Bell Shade

  • Mfr # 530924

  • Zoro # G822350229


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
Silver
Assembly Required
No Assembly Needed
Width
12 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530924
Zoro #
G822350229
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
12 in
Height
22 in

Details

Item
Table Lamp
Color
Silver
Assembly Required
No Assembly Needed
Application Type
No

Description

Embrace the good life with this hard working and stylish 22-inch silver metallic iron desk table lamp with silver metallic bell shade. The lamp is made of sturdy iron and features a silver metallic color. The silver metallic shade has a bell shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.