
22" Silver Metallic Iron Desk Table Lamp With Silver Metallic Dome Shade
Mfr # 530932
Zoro # G522348151
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Depth
14 in
Width
14 in
Color
Silver
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530932
Zoro #
G522348151
UPC #
-
Country of Origin
China
Dimensions
Height
22 in
Depth
14 in
Width
14 in
Details
Color
Silver
Assembly Required
No Assembly Needed
Application Type
No
Item
Table Lamp
Description
Embrace the good life with this hard working and stylish 22-inch silver metallic iron desk table lamp with silver metallic dome shade. The base of this lamp is made of iron finished in a silver metallic tone. The silver metallic dome metal shade is a great compliment to this lamp. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 22-inch H x 14-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.