Shop HOMEROOTS
See all product information
Create Account
22" Smoky Black and Silver Aluminum Glass and Marble Pedestal End Table
- Mfr # 627516
- Zoro # G922344388
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Width
18.25 in
Height
22.25 in
Tabletop Color
Silver Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627516
- Zoro #
- G922344388
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 18.25 in
- Height
- 22.25 in
- Depth
- 12 in
Details
- Item
- End-Side Table
- Tabletop Color
- Silver Black
- Assembly Required
- Partial Assembly Needed
- Application Type
- Yes
Description
Distinctive in style the 22-inch smoky black and silver aluminum glass and marble pedestal end table radiates a versatile charm. The smoky black glass top of this table is a nice contrast to the high quality, black and silver aluminum and marble of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This table features a unique shape with a chic modern minimalist design sensibility. 22.25-inch h x 18.25-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.