
22" Tan Genuine Leather Pouf Ottoman
Mfr # 605989
Zoro # G722349729
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Depth
22 in
Application Type
Yes
Height
13 in
Width
22 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605989
Zoro #
G722349729
UPC #
-
Country of Origin
India
Dimensions
Depth
22 in
Height
13 in
Width
22 in
Details
Application Type
Yes
Color
Tan
Item
Ottoman
Assembly Required
No Assembly Needed
Description
Practicality and fashion mix together with this handy 22-inch tan genuine leather pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. The all over caramel tan genuine leather will create a luxurious ottoman / pouf / cocktail table for your space. This ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 13-inch h x 22-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.