Zoro Homepage

22" Walnut Solid Wood Round One Drawer Nightstand

  • Mfr # 651545

  • Zoro # G522366476


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Depth
15.7 in
Assembly Required
No Assembly Needed
Width
15.7 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651545
Zoro #
G522366476
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
15.7 in
Width
15.7 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table

Description

Our 22-inch walnut solid wood round one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid mango wood. Includes a unique circular shaped top and drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.00-inch h x 15.70-inch w x 15.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.