Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Walnut Solid Wood Square One Drawer Nightstand

  • Mfr # 651539

  • Zoro # G022354997


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
11.8 in
Assembly Required
No Assembly Needed
Depth
11.8 in
Height
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651539
Zoro #
G022354997
UPC #
-
Country of Origin
India

Dimensions

Width
11.8 in
Depth
11.8 in
Height
22.4 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 22-inch walnut solid wood square one drawer nightstand. Made of high quality solid wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.40-inch h x 11.80-inch w x 11.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.