
22" Walnut Solid Wood Square Two Drawer Nightstand
Mfr # 651530
Zoro # G922374392
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Width
11.8 in
Application Type
No
Depth
11.8 in
Height
22.4 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651530
Zoro #
G922374392
UPC #
-
Country of Origin
India
Dimensions
Width
11.8 in
Depth
11.8 in
Height
22.4 in
Details
Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed
Description
Our 22-inch walnut solid wood square two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.40-inch h x 11.80-inch w x 11.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.