Zoro Homepage

22" Walnut Solid Wood Square Two Drawer Nightstand

  • Mfr # 651535

  • Zoro # G222370117


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Depth
11.8 in
Assembly Required
No Assembly Needed
Height
21.7 in
Width
11.8 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651535
Zoro #
G222370117
UPC #
-
Country of Origin
India

Dimensions

Depth
11.8 in
Height
21.7 in
Width
11.8 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Good looking design and practical styling meet to form this 22-inch walnut solid wood square two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.