Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Walnut Solid Wood Square Two Drawer Nightstand

  • Mfr # 651540

  • Zoro # G822372580


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
11.8 in
Height
22.4 in
Application Type
No
Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651540
Zoro #
G822372580
UPC #
-
Country of Origin
India

Dimensions

Width
11.8 in
Height
22.4 in
Depth
11.8 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Our 22-inch walnut solid wood square two drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.40-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.