Zoro Homepage

22" Walnut Wood Two Drawers Rolling Filing Cabinet

  • Mfr # 568324

  • Zoro # G922374538


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
22 in
Overall Depth
20 in
Width
15.5 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568324
Zoro #
G922374538
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Overall Depth
20 in
Width
15.5 in

Details

Assembly Required
Full Assembly Needed
Item
Filing Cabinet
Material
Manufactured Wood
Application Type
No

Description

The 22-inch walnut wood two drawers filing cabinet combines functionality with an industrial style. Crafted from high-quality manufactured wood, this cabinet features a rich walnut color that enhances any workspace. With two spacious drawers included, it provides ample storage for documents and supplies, helping you stay organized. Its sleek design not only maximizes space but also adds a touch of sophistication to your office or home environment. This versatile piece is perfect for both modern and traditional decor, making it an essential addition to your furniture collection. Create a clutter-free atmosphere while enjoying the elegant aesthetic of this beautifully designed filing cabinet. 22-inch h x 15.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.