
22" White And Gold Marble And Iron Round Pedestal End Table
Mfr # 556546
Zoro # G522364243
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Depth
11 in
Tabletop Color
White Gold
Height
22 in
Width
11 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556546
Zoro #
G522364243
UPC #
-
Country of Origin
India
Dimensions
Depth
11 in
Height
22 in
Width
11 in
Details
Tabletop Color
White Gold
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
Yes
Description
Optimize your space and add some charm to your room with the 22-inch white and gold marble and iron round pedestal end table. A gold iron frame is finished off with a white marble top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch h x 11-inch w x 11-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.