Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" White and Gold Mercury Glass Table Lamp With White Cone Shade

  • Mfr # 528690

  • Zoro # G122346274


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Color
Gold/White
Height
22 in
Assembly Required
Partial Assembly Needed
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528690
Zoro #
G122346274
UPC #
-
Country of Origin
India

Dimensions

Depth
15 in
Height
22 in
Width
15 in

Details

Color
Gold/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Embrace the good life with this hard working and stylish 22-inch white and gold mercury glass table lamp with white cone shade. The base of this lamp is made of white and gold mercury glass. Includes a white fabric, cone shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 22-inch H x 15-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.