
22" White and Natural Faux Marble and Wood Square End Table
Mfr # 716344
Zoro # G122833163
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Assembled/Unassembled
Unassembled
Mirrored
No
Finish
Natural
Set
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716344
Zoro #
G122833163
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
23.6 in
Width
23.6 in
Height
21.6 in
Details
Hand Crafted
No
Assembled/Unassembled
Unassembled
Mirrored
No
Item
End-Side Tables
Finish
Natural
Set
No
Purposeful Distressing Type
No Distressing
Assembly
Partial Assembly Needed
Leg Color
Natural
Commercial Use
Yes
Weight Capacity
80 lb
Shape
Square
Tabletop Material
Faux Marble
Tabletop Color
White
Style
Modern
Base Material
Solid Wood
Leg Type
4 Legs
Description
Show off your exquisite taste with this 22-inch white and natural faux marble and wood square end table. The white faux marble top of this table is a nice contrast to the high quality, natural solid wood of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 21.60-inch h x 23.60-inch w x 23.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.