Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" White Marble Pedestal End Table

  • Mfr # 569941

  • Zoro # G522341282


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Assembly Required
No Assembly Needed
Width
12 in
Height
22 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569941
Zoro #
G522341282
UPC #
-
Country of Origin
India

Dimensions

Width
12 in
Height
22 in
Depth
15 in

Details

Item
End-Side Table
Tabletop Color
White
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Show off your exquisite taste with this 22-inch white marble pedestal end table. This table is made from marble in a white color throughout the base and top and features a unique capital letter I shape. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22-inch h x 12-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.