Zoro Homepage

22" White Solid Wood and Metal Height Adjustable Round Pedestal End Table

  • Mfr # 632720

  • Zoro # G322373032


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
22 in
Tabletop Color
White
Assembly Required
Full Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632720
Zoro #
G322373032
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Height
22 in
Width
18 in

Details

Item
End-Side Table
Tabletop Color
White
Assembly Required
Full Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 22-inch white solid wood and metal height adjustable round pedestal end table. A sleek white monotone color gives this metal and solid wood table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.