Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" White Solid Wood End Table With Shelf

  • Mfr # 653990

  • Zoro # G422375349


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
22 in
Depth
17 in
Application Type
Yes
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653990
Zoro #
G422375349
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
17 in
Width
26 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 22-inch white solid wood end table with shelf. This table features quality construction from solid wood and an updated monotone color scheme with white as the main color on both the top and the base. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22.00-inch h x 26.00-inch w x 17.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.