
22" White Two Drawer Wood Nightstand
Mfr # 564648
Zoro # G822354081
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
23.66 in
Height
21.65 in
Color
White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564648
Zoro #
G822354081
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
23.66 in
Height
21.65 in
Depth
16.14 in
Details
Application Type
No
Color
White
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 22-inch white two drawer wood nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 21.65-inch h x 23.66-inch w x 16.14-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.