Zoro Homepage

22" White Wood Nightstand

  • Mfr # 543643

  • Zoro # G222360699


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
13.7 in
Width
17.7 in
Application Type
Yes
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543643
Zoro #
G222360699
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13.7 in
Width
17.7 in
Height
22.2 in

Details

Color
White
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 22-inch white wood nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.2-inch h x 17.7-inch w x 13.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.