Shop HOMEROOTS
See all product information
Create Account
22" X 16" Black and White Types Of Coffee Metal Wall Decor
- Mfr # 487514
- Zoro # G422885329
product price:Â
$
61.75
/ea
Key Features
Material
Metal
Orientation
Vertical Only
Hooks Included
No
Commercial Use
Yes
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487514
- Zoro #
- G422885329
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 22" x 15.5" x 1.25"
- Length
- 22 in
- Depth
- 1.25 in
- Width
- 15.5 in
Details
- Material
- Metal
- Orientation
- Vertical Only
- Hooks Included
- No
- Commercial Use
- Yes
- Mirrored
- No
- Shape
- Rectangle
- Color
- Black, White
- Number of Pieces
- 1
- Construction Method
- Handmade
- Style
- Cottage
- Finish Style
- Distressed Metal
- Outdoor Suitability
- No
- Item
- Wall Decor
- Wall Decor Type
- Hanging Text
- Lighted
- No
- Assembly Required
- No
Description
Add an air of fashion to your room and rejuvenate the space with this 22-inch x 16-inch black and white types of coffee metal wall decor. This piece is handcrafted in metal in a rustic and distressed finished. Hang on your wall to bring out your inner barista! 22-inch H x 15.5-inch W x 1.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.