
22" X 22" Dark Green And Tan Lumbar Geometric Cotton Throw Pillow Cover with Texture
Mfr # 608200
Zoro # G822810563
product price:Â $62.69
/eaKey Features
Length
22 in
Assembly Required
No Assembly Needed
Size
14 x 26 in
Color
Dark Green, Tan
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608200
Zoro #
G822810563
UPC #
-
Country of Origin
India
Dimensions
Length
22 in
Size
14 x 26 in
Depth
1 in
Width
22 in
Details
Assembly Required
No Assembly Needed
Color
Dark Green, Tan
Reversible
No
Item
Accent Throw Pillow
Style
Modern
Residential/Commerical
Residential
Closure Type
Zipper
Material
Cotton
Type
Pillow Cover
Fill Material
Unavailable
Pattern
Geometric
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 22-inch x 22-inch dark green and tan lumbar geometric cotton throw pillow cover with texture. Durable dark green and tan cotton has been used to give this pillow cover a beautiful look that will stand the test of time. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.