22in Sea Turtle Indoor Outdoor Statue
- Mfr # 473194
- Zoro # G523438479
product price:Â
$
94.99
/ea
Key Features
Material
resin
Width
21.6 in
Holiday / Occasion
No Holiday
Depth
18.9 in
Style
Does Not Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473194
- Zoro #
- G523438479
- UPC #
- -
- Country of Origin
- China
- Material
- resin
- Item
- Outdoor Accessories-Decor-Garden-Games
- Holiday / Occasion
- No Holiday
- Style
- Does Not Apply
- UV Resistant
- No
- Purposeful Distressing Type
- No Distressing
- Theme
- Animal
- Assembly Required
- No Assembly Needed
- Animal Type
- Turtle / Tortoise
- Handmade
- Yes
- Lighted
- No
- Outdoor Decor Accessories Type
- Garden Accents Accessories
- Color
- Gray
Dimensions
- Width
- 21.6 in
- Depth
- 18.9 in
- Length
- 7.48 in
Description
Add some beach, tropical, and coastal vibes to your patio, porch, entranceway walkway, or yard with this Sea Turtle Indoor Outdoor Statue. Crafted from durable polyresin, this adorable turtle will be a great way to lighten the mood and bring some natural decoration to your space. The material looks like aged concrete stone, but the quality construction from polyresin is lighter, more durable, and built to last. This unique sea turtle statue makes a gorgeous decorative addition to your living room, front porch, backyard, or garden landscaping. 7.5-inch H x 21.6-inch W x 18.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.