Zoro Homepage

23" Black And Gray Wood Square Two Drawer Nightstand

  • Mfr # 643690

  • Zoro # G222366264


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
22.91 in
Depth
15.35 in
Application Type
No
Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643690
Zoro #
G222366264
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
22.91 in
Depth
15.35 in
Width
21.5 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Color
Black Gray

Description

Give your room the look and feel of 5-star accommodations with this 23-inch black and gray wood square two drawer nightstand. Robust in design, the bed side table has been expertly crafted from a mix of solid and manufactured wood and features a sleek and modern two-tone coloration and design. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.91-inch h x 21.50-inch w x 15.35-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.