Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Black And White Marble and Metal C Table End Table

  • Mfr # 604464

  • Zoro # G022350302


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Application Type
No
Tabletop Color
White Black
Width
20 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604464
Zoro #
G022350302
UPC #
-
Country of Origin
India

Dimensions

Height
23 in
Width
20 in
Depth
12 in

Details

Item
End-Side Table
Application Type
No
Tabletop Color
White Black
Assembly Required
Partial Assembly Needed

Description

Optimize your space and add some charm to your room with the 23-inch white and black marble and metal c table end table. The base of this table is made from metal in a matte black color that is a nice contrast to the white marble tabletop. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 23-inch h x 20-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.