Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Black Ceramic Round Table Lamp With Black Drum Shade

  • Mfr # 545805

  • Zoro # G322365341


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Height
23 in
Color
Black
Application Type
Yes
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545805
Zoro #
G322365341
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
23 in
Depth
16 in

Details

Color
Black
Application Type
Yes
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 23-inch black ceramic round table lamp with black drum shade. A gorgeous black textured ceramic base brings just the right amount of pizzazz to this fabulous lamp. Includes a black linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.