Zoro Homepage

23" Black Glass Table Lamp With Flax Drum Shade

  • Mfr # 524353

  • Zoro # G022371536


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
15 in
Width
15 in
Height
23 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524353
Zoro #
G022371536
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
23 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch black glass table lamp with flax drum shade. The lamp is made of sturdy glass and features a black color. Includes a flax fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 23-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.