
23" Black Iron Desk Table Lamp With Black Dome Shade
Mfr # 530942
Zoro # G522374747
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Depth
27 in
Color
Black
Width
27 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530942
Zoro #
G522374747
UPC #
-
Country of Origin
China
Dimensions
Depth
27 in
Width
27 in
Height
23 in
Details
Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Item
Table Lamp
Description
This 23-inch black iron desk table lamp with black dome shade is a great way to add some brightness to any corner of your home. A gorgeous black iron base brings just the right amount of pizzazz to this fabulous lamp. Includes a black metal, dome shaped shade, making this a fashionable piece that will complement most any interior. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 23-inch H x 27-inch W x 27-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.