23" Black Ivory And Natural Solid Wood Geometric Bone Inlay Two Drawer Nightstand
- Mfr # 722563
- Zoro # G322906209
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Frame Color
Black, Ivory, Natural
Finish
Natural
Depth
13.8 in
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722563
- Zoro #
- G322906209
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 13.8 in
- Length
- 22.8 in
- Width
- 17.7 in
Details
- Color
- Natural
- Frame Color
- Black, Ivory, Natural
- Finish
- Natural
- Leg Material
- Solid Wood
- Soft Close or Self Close Drawer Glides
- Yes
- Shape
- Rectangular
- Number of Drawers
- 2
- Assembly Required
- Partial Assembly Needed
- Style
- Scandinavian
- Item
- Nightstands & Bedside Table
- Capacity
- 92 lb
- Frame Material
- Solid Wood
- Commercial Use
- Yes
- Drawer Glide Mechanism
- Wood Slide
- Felt Lined Drawers
- No
- Leg Color
- Natural
- Frame Wood Species
- Mango
- Material
- Solid Wood
Description
Good looking design and practical styling meet to form this 23-inch black ivory and natural solid wood geometric bone inlay two drawer nightstand. Made of high quality solid wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.80-inch h x 17.70-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.