Zoro Homepage

23" Black Rattan Round Table Lamp With Ivory Drum Shade

  • Mfr # 545872

  • Zoro # G222370780


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
14 in
Height
22.5 in
Color
Ivory/Black
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545872
Zoro #
G222370780
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
22.5 in
Depth
14 in

Details

Application Type
Yes
Color
Ivory/Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

With this 23-inch black rattan round table lamp with ivory drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of black rattan. The ivory shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22.5-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.