Zoro Homepage

23" Black Solid Wood Tripod Table Lamp With White Ribbed Glass Shade

  • Mfr # 524622

  • Zoro # G822372238


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
22.5 in
Color
White
Width
10 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524622
Zoro #
G822372238
UPC #
-
Country of Origin
China

Dimensions

Height
22.5 in
Width
10 in
Depth
10 in

Details

Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
Item
Table Lamp

Description

Add a bright anchor to your room with this 23-inch black solid wood tripod table lamp with white ribbed glass shade. The base of this lamp is made of solid wood finished in a black tone. Includes a white glass, inverted cylinder shade, making this a fashionable piece that will add a level of modernity and fashion to your space. This tripod table lamp is designed to provide general lighting to the area. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22.5-inch H x 10-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.