
23" Black Steel and Wood Rolling Bar Cart
Mfr # 530446
Zoro # G022365283
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Width
23 in
Color
Black
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530446
Zoro #
G022365283
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
23 in
Height
35 in
Details
Item
Bar Carts and Server
Color
Black
Assembly Required
Full Assembly Needed
Application Type
No
Description
The 23-inch black steel and wood rolling bar cart combines style and functionality for the modern home. Crafted with a sturdy steel frame, it showcases a sleek black grain finish that adds an elegant touch. The top is made from durable manufactured wood, also featuring a rich black grain finish that complements the frame beautifully. Designed in a rectangular shape, this bar cart is perfect for entertaining guests or displaying beverages and accessories. It features smooth-rolling wheels, making it easy to move from one room to another. Enhance your living space with this chic and practical addition that brings a contemporary flair to any occasion. 35-inch h x 23-inch w x 14-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.